Zoro Homepage

Pivot-Pitch Wall Mnt, Univ

  • Mfr # JWPUS

  • Zoro # G6217347


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Flat Panel Display
Maximum Screen Size Supported
45 in
Maximum Load Capacity
75 lb
Height
8.30 in
Mounting Pattern
100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JWPUS
Zoro #
G6217347
UPC #
841872114354
Country of Origin
China

Dimensions

Maximum Screen Size Supported
45 in
Height
8.30 in
Depth
3.40 in
Width
6 in
Minimum Screen Size Supported
26 in

Details

Device Supported
Flat Panel Display
Maximum Load Capacity
75 lb
Mounting Pattern
100 x 100
Color
Silver
VESA Mount Compatible
Yes
Item
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.