
PLANAR 46IN LANDSCP INTRFC LRG
Mfr # K1C420S
Zoro # G212117494
product price: $1,116.99
/ea
Free Shipping & Returns
Key Features
Maximum Screen Size Supported
38 in
Mounting Pattern
100 x 100, 7(5) 75
Number of Displays Supported
4
Maximum Load Capacity
80 lb
Device Supported
TV, Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1C420S
Zoro #
G212117494
UPC #
-
Country of Origin
China
Dimensions
Maximum Screen Size Supported
38 in
Details
Mounting Pattern
100 x 100, 7(5) 75
Number of Displays Supported
4
Maximum Load Capacity
80 lb
Device Supported
TV, Monitor
Series
K1C
Item
Desk Mount
Product Line
Kontour
Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.