Zoro Homepage

Planar 46In Landscp Intrfc Med

  • Mfr # K1C220S-G

  • Zoro # G2242034


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Orientation
Landscape/Portrait
VESA Mount Compatible
Yes
Maximum Screen Size Supported
30 in
Package Contents
Kontour K1C Dynamic Column Mount, 2 Monitors, TAA-Compliant Tool Storage Kit
Height Adjustable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1C220S-G
Zoro #
G2242034
UPC #
841872172187
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
30 in
Height Adjustable
Yes
Minimum Extended Height
20 in
Minimum Screen Size Supported
10 in
Height Adjustment Type
Gas Spring
Minimum Adjustable Depth
2.45 in

Details

Orientation
Landscape/Portrait
VESA Mount Compatible
Yes
Package Contents
Kontour K1C Dynamic Column Mount, 2 Monitors, TAA-Compliant Tool Storage Kit
Mounting Pattern
100 x 100, 7(5) 75
Device Supported
Monitor, Display
Durability
Impact Resistant
Number of Displays Supported
2
Maximum Load Capacity
50 lb
Finishing
Silver
Maximum Tilt Angle
75°
Minimum Load Capacity
5 lb
Minimum Tilt Angle
-10°
Series
K1C
Item
Mounting Arm
Features
Extendable, Quick Release Mechanism, Ergonomic, Heavy Duty, Centris, Cable Management, Swivel, Grommet, Tilt
Product Line
Kontour
Form Factor
Desk
Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.