Zoro Homepage

Planar 55In Landscap Intrfc Xl

  • Mfr # K1D220S-G

  • Zoro # G2237889


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Mount Type
Desk
Device Supported
Monitor, Display
Color
Silver
Orientation
Landscape/Portrait
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1D220S-G
Zoro #
G2237889
UPC #
841872172224
Country of Origin
United States

Dimensions

Max. Screen Size Supported
32 in
Height Adjustment Type
Gas Spring
Min. Screen Size Supported
10 in
Min. Adjustable Depth
2.40 in
Height Adjustable
Yes

Details

Material
Aluminum
Mount Type
Desk
Device Supported
Monitor, Display
Color
Silver
Orientation
Landscape/Portrait
Item
Mounting Arm
Number of Displays Supported
2
Min. Tilt Angle
-10°
Standards
TAA Compliant
Finish
Silver
Series
K1D
Min. Load Capacity
5 lb
Application
Worksurface
Includes
Kontour K1D Dynamic Desk Mount, 2 Monitors, TAA-Compliant, Tool Storage, Kit
Max. Tilt Angle
75°
Max. Load Capacity
50 lb
Features
Tilt, Cable Management, Grommet, Extendable, Quick Release Mechanism, Heavy Duty, Swivel, Centris Tilt, Ergonomic
Product Line
Kontour
Package Contents
Kontour K1D Dynamic Desk Mount, 2 Monitors, TAA-Compliant Tool Storage Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.