Zoro Homepage

PLANAR 55IN LANDSCP INTRFC MED

  • Mfr # K1C220WXRH

  • Zoro # G712117376


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Height
13 in
Maximum Load Capacity
25 lb
Mounting Pattern
7(5) 75, 100 x 100
Device Supported
Monitor
Number of Displays Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1C220WXRH
Zoro #
G712117376
UPC #
-
Country of Origin
China

Dimensions

Height
13 in

Details

Maximum Load Capacity
25 lb
Mounting Pattern
7(5) 75, 100 x 100
Device Supported
Monitor
Number of Displays Supported
2
Series
K1C
Item
Mounting Arm
Color
White
Product Line
Kontour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.