
Plasma Ceiling Mount
Mfr # PCS2000B
Zoro # G6232975
product price: $230.99
/ea
Free Shipping & Returns
Key Features
For Use With
Extra Large Flat Panel Display
Height
17.06 in
Width
16.21 in
Color
Black
Series
PCS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCS2000B
Zoro #
G6232975
UPC #
841872068718
Country of Origin
China
Dimensions
Height
17.06 in
Width
16.21 in
Details
Item
Ceiling Mount
For Use With
Extra Large Flat Panel Display
Color
Black
Series
PCS
Maximum Load Capacity
175 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.