PLASMA I/ F BRKT
Mfr # PSB2540
Zoro # G5171678
product price: $107.99
/ea
Free Shipping & Returns
Key Features
For Use With
Large Flat Panel Displays
Load Capacity
175 lb
Series
PSB
Includes
PSB Custom Interface Bracket Kit Includes:2 x Plasma Side Bracket, 2 x Plasma Top/Bottom Bracket, 4 x Mounting Button - Tapped, 8 x (10-24 x 0.5) Button Head Cap Screw, 4 x (M8 x 25mm) Philips Head Cap Screw, 4 x (.75 X 0.344 X 0.50) Nylon Spacer, 4 x Steel Washer, 1 x 1/8 Allen Key
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSB2540
Zoro #
G5171678
UPC #
-
Country of Origin
Unknown
Details
Item
Mounting Bracket
For Use With
Large Flat Panel Displays
Load Capacity
175 lb
Series
PSB
Includes
PSB Custom Interface Bracket Kit Includes:2 x Plasma Side Bracket, 2 x Plasma Top/Bottom Bracket, 4 x Mounting Button - Tapped, 8 x (10-24 x 0.5) Button Head Cap Screw, 4 x (M8 x 25mm) Philips Head Cap Screw, 4 x (.75 X 0.344 X 0.50) Nylon Spacer, 4 x Steel Washer, 1 x 1/8 Allen Key
Standards
UL
Product Type
Mounting Bracket
Compatibility
Large Flat Panel Displays
Maximum Load Capacity
175 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.