Zoro Homepage

PLASMA STATIC MOUNT VIEWSONIC

  • Mfr # PSM2307

  • Zoro # G6572712


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Extra Large Flat Panel Display
Load Capacity
175 lb
Material
Steel
Includes
PSM Static Wall Mount Includes:1 x Plasma Static Mount, 1 x (10-24 x 0.5) FH Undercut Screw, 1 x Latching Flag, 1 x Nylon Washer, 4 x (M4 X 25mm) Phillips Head Cap Screws, 1 x 10-24 Nylock Nut, 4 x Mounting Buttons - Yellow, 4 x (.75 x 0.505 x 0.125) Nylon Spacer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSM2307
Zoro #
G6572712
UPC #
-
Country of Origin
Unknown

Details

Item
Wall Mount
Color
Black
For Use With
Extra Large Flat Panel Display
Load Capacity
175 lb
Material
Steel
Includes
PSM Static Wall Mount Includes:1 x Plasma Static Mount, 1 x (10-24 x 0.5) FH Undercut Screw, 1 x Latching Flag, 1 x Nylon Washer, 4 x (M4 X 25mm) Phillips Head Cap Screws, 1 x 10-24 Nylock Nut, 4 x Mounting Buttons - Yellow, 4 x (.75 x 0.505 x 0.125) Nylon Spacer
Standards
UL
Series
PSM
Product Type
Wall Mount
Compatibility
Extra Large Flat Panel Display
Maximum Load Capacity
175 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.