Zoro Homepage

Plasma Table Stand Assy

  • Mfr # PTS2000B

  • Zoro # G6175252


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Maximum Load Capacity
100 lb
Assembly Required
Yes
Width
23.90 in
Maximum Adjustable Stand Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTS2000B
Zoro #
G6175252
UPC #
841872040097
Country of Origin
United States

Dimensions

Width
23.90 in
Maximum Adjustable Stand Height
4 in
Maximum Screen Size Supported
50 in
Height
21.40 in
Height Adjustable
Yes
Depth
11 in

Details

Body Material
Steel
Maximum Load Capacity
100 lb
Item
Display Stand
Assembly Required
Yes
Color
Black
Display Type Supported
Flat Panel
Package Contents
Large Flat Panel Table Stand, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.