
Plasma Table Stand-Blk
Mfr # PSS2000B
Zoro # G6203067
product price: $477.99
/ea
Free Shipping & Returns
Key Features
Height
20.71 in
Width
16.26 in
Depth
9.29 in
Color
Black
Features
Pivot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2000B
Zoro #
G6203067
UPC #
841872043418
Country of Origin
United States
Dimensions
Height
20.71 in
Width
16.26 in
Depth
9.29 in
Maximum Screen Size Supported
50 in
Maximum Adjustable Stand Height
32 in
Height Adjustable
Yes
Details
Item
Display Stand
Color
Black
Features
Pivot
Maximum Load Capacity
150 lb
Series
PSS
Package Contents
Large Flat Panel Swivel Table Stand (without interface), Universal PSBUB Interface
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.