Plasma TV Flat Wall Mount
Mfr # PSM2021
Zoro # G5463368
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Color
Black
For Use With
Up to 65" Flat Panel TVs, Plasma and LCDs
Load Capacity
175 lb
Material
Steel
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSM2021
Zoro #
G5463368
UPC #
-
Country of Origin
Unknown
Dimensions
Max. Screen Size Supported
65 in
Maximum Screen Size Supported
65 in
Details
Item
Wall Mount
Color
Black
For Use With
Up to 65" Flat Panel TVs, Plasma and LCDs
Load Capacity
175 lb
Material
Steel
Standards
UL
Includes
Series
PSM
Compatibility
Up to 65" Flat Panel TVs, Plasma and LCDs
Product Type
Wall Mount
Device Supported
Flat Panel Display
Maximum Load Capacity
175 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.