
Plus U7-132, U7-132H, U7-137, RPA133
Mfr # RPA133
Zoro # G5179798
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Depth
5.5"
Height
1.8"
Width
6.3"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPA133
Zoro #
G5179798
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
5.5"
Height
1.8"
Width
6.3"
Overall Depth
5.50
Overall Width
6.25
Details
Item
Plus U7-132
Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
LCD/DLP Projector
Mounting Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.