
Pole Clamp Accessory
Mfr # KSA1017B
Zoro # G6199856
product price: $48.29
/eaKey Features
Maximum Load Capacity
40 lb
Color
Black
Package Contents
Pole Clamp Accessory Includes: 1 x Clamp, Front, Pole Mount, 1 x Clamp, Rear, Pole Mount, 3 x Screw, Button Head Cap, 1 x Key, Hex, 5/32"
For Use With
Flat Panel
Device Supported
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KSA1017B
Zoro #
G6199856
UPC #
841872068688
Country of Origin
China
Details
Item
Clamp Mount
Maximum Load Capacity
40 lb
Color
Black
Package Contents
Pole Clamp Accessory Includes: 1 x Clamp, Front, Pole Mount, 1 x Clamp, Rear, Pole Mount, 3 x Screw, Button Head Cap, 1 x Key, Hex, 5/32"
For Use With
Flat Panel
Device Supported
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.