
Pole Pitch Adj Mount
Mfr # TPMUB
Zoro # G5142628
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Overall Width
16.2 in
Overall Depth
3.4 in
Height
16.7 in
Standards
UL
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPMUB
Zoro #
G5142628
UPC #
841872058122
Country of Origin
United States
Dimensions
Overall Width
16.2 in
Overall Depth
3.4 in
Height
16.7 in
Details
Item
Pole Pitch Adj Mount
Standards
UL
Color
Black
Maximum Load Capacity
150 lb
Series
TPM
Mounting Type
Truss/pole static mount, pole pitch-adjustable mount and truss pitch-adjustable mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.