Zoro Homepage

Potr-Xl 12 Space

  • Mfr # POTR-XL-12

  • Zoro # G6181692


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Depth
22.9"
Width
19.1"
Height
23.6"
Product Type
Slide Out Rail System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team