Zoro Homepage

Power Strip-12-20Amp-1 Circuit

  • Mfr # NAPDV1220PC

  • Zoro # G5170637


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Certifications & Standards
ETL, UL
Form Factor
Vertical
Maximum Input Current
20 A
Maximum Frequency
60 Hz
Input voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAPDV1220PC
Zoro #
G5170637
UPC #
670429384922
Country of Origin
United States

Details

Item
Power Strip
Certifications & Standards
ETL, UL
Form Factor
Vertical
Maximum Input Current
20 A
Maximum Frequency
60 Hz
Input voltage
120 V AC
Product Type
Power Strip
Circuit Breaker
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.