Zoro Homepage

Power Strip, AC Power, Black

  • Mfr # NAPDV0620PC

  • Zoro # G5168652


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Receptacle Configuration
AC Power
Color
Black
Standards
ETL Approved
Voltage
120V AC
Max. Amps
20A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAPDV0620PC
Zoro #
G5168652
UPC #
670429384847
Country of Origin
United States

Details

Item
Power Strip
Receptacle Configuration
AC Power
Color
Black
Standards
ETL Approved
Voltage
120V AC
Max. Amps
20A
Mounting
Vertical
Material
Steel
Hz
60 Hz
Series
NAPDV
Circuit Breaker
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.