Zoro Homepage

Power Strip, AC Power, Black

  • Mfr # NAPDV2420PC

  • Zoro # G5170043


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Receptacle Configuration
AC Power
Color
Black
Mounting
Rack-mountable
Max. Amps
20A
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAPDV2420PC
Zoro #
G5170043
UPC #
670429385080
Country of Origin
United States

Details

Item
Power Strip
Receptacle Configuration
AC Power
Color
Black
Mounting
Rack-mountable
Max. Amps
20A
Includes
Mounting Hardware
Series
NAPDV
Plug Type
IEC 60320 C20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.