Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prjctr Mt Kit Rpmau Cms003 Cms

  • Mfr # KRARPC22N

  • Zoro # G2242831


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Height
2.5"
Width
7.1"
Depth
2"
Number of USB Ports
2
Voltage Rating
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRARPC22N
Zoro #
G2242831
UPC #
841872172392
Country of Origin
China

Dimensions

Height
2.5"
Width
7.1"
Depth
2"

Details

Number of USB Ports
2
Voltage Rating
120 V AC
Current Rating
15 A
Product Type
Power Outlet
Certifications & Standards
FCC Rules of part 15 ETL cETLus Listed to UL 962A CSA C22.2 No. 21
Shape
Rectangular
Receptacle Type
AC Power
Color
Silver, Nickel
Package Contents
Radiant Power Center, 2 AC, 2 USB-A, Nickel Bezel
Environmentally Friendly
Yes
Receptacles Detail
2 x AC Power
USB
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.