
Prjctr Mt Kt Rpmau Cms003 Cma3
Mfr # KRAMSB
Zoro # G2242874
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Product Type
Mounting Adapter
Color
Black
Compatibility
Chief Monitor Arms: K1W, k2W
Device Supported
Mounting Arm
Product Line
Kontour
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRAMSB
Zoro #
G2242874
UPC #
841872171104
Country of Origin
United States
Details
Product Type
Mounting Adapter
Color
Black
Compatibility
Chief Monitor Arms: K1W, k2W
Device Supported
Mounting Arm
Product Line
Kontour
Maximum Load Capacity
30 lb
Product Series
KRAMS
Description
The CHIEF brand Prjctr Mt Kt Rpmau Cms003 Cma3 is a black mounting adapter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.