Zoro Homepage

Prjctr Mt Kt Rpmau Cms012018 C

  • Mfr # KRARPC22W

  • Zoro # G2242719


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Height
2.5"
Depth
2"
Color
White
Width
7.1"
Number of USB Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRARPC22W
Zoro #
G2242719
UPC #
841872172408
Country of Origin
China

Dimensions

Height
2.5"
Depth
2"
Width
7.1"

Details

Color
White
Number of USB Ports
2
Product Type
Power Outlet
Current Rating
15 A
Voltage Rating
120 V AC
Receptacle Type
AC Power
USB
Yes
Package Contents
Power Center, 2 AC, 2 USB-A, White Bezel
Shape
Rectangular
Form Factor
Flush Mount
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Certifications & Standards
FCC Rules of part 15 ETL cETLus Listed to UL 962A CSA C22.2 No. 21
Receptacles Detail
2 x AC Power

Description

The CHIEF brand Prjctr Mt Kt Rpmau Cms012018 C is a power outlet with a height of 2.5", a depth of 2", a width of 7.1", and a color of white. It has two USB ports and a current rating of 15 A, with a voltage rating of 120 V AC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.