
Prjctr Mt Kt Rpmau Cms0203 Cma
Mfr # KRAMSW
Zoro # G2242122
product price: $92.35
/ea
Free Shipping & Returns
Key Features
Color
White
Product Type
Mounting Adapter
Compatibility
Chief Mounting Arm Series: K1W, K2W
Package Contents
Kontour Metal Stud Accessory Stud Anchors
Product Line
Kontour
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRAMSW
Zoro #
G2242122
UPC #
841872171111
Country of Origin
United States
Details
Color
White
Product Type
Mounting Adapter
Compatibility
Chief Mounting Arm Series: K1W, K2W
Package Contents
Kontour Metal Stud Accessory Stud Anchors
Product Line
Kontour
Product Series
KRAMS
Maximum Load Capacity
30 lb
Device Supported
Mounting Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.