Zoro Homepage

Proj Lock Box W/ Key C390A

  • Mfr # PL1B

  • Zoro # G5177445


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Width
13.3 in
Height
3.3 in
Depth
11.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL1B
Zoro #
G5177445
UPC #
841872057644
Country of Origin
United States

Dimensions

Width
13.3 in
Height
3.3 in
Depth
11.4 in

Details

Item
Projector Security Enclosure
Material
Steel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.