Zoro Homepage

Proj Lock Box W/ Key C413A

  • Mfr # PL1C

  • Zoro # G5176054


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Width
13.3 in
Height
3.3 in
Depth
11.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL1C
Zoro #
G5176054
UPC #
841872057651
Country of Origin
United States

Dimensions

Width
13.3 in
Height
3.3 in
Depth
11.4 in

Details

Item
Mounting Box
Material
Steel
Color
Black
Includes
Mounting Hardware
Features
Locking System, Cable Management, Anti-theft; Recycled
Fits
Chief RPA Series Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.