Zoro Homepage

Proj Mount Kit

  • Mfr # KITES003

  • Zoro # G5141745


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 in
Overall Depth
1 in
Color
Black
Features
Yaw Adjustment, Pitch Adjustment, Roll Adjustment
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITES003
Zoro #
G5141745
UPC #
841872098999
Country of Origin
China

Dimensions

Overall Width
1 in
Overall Depth
1 in
Height
1 in

Details

Item
Proj Mount Kit
Color
Black
Features
Yaw Adjustment, Pitch Adjustment, Roll Adjustment
Device Supported
Projector
Maximum Load Capacity
50 lb
Mounting Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.