Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJECT GUARD WHITE

  • Mfr # PG1AW

  • Zoro # G916347807


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Mount with pre-existing installations
Overall Depth
20.4
Material
Steel
Overall Width
20.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG1AW
Zoro #
G916347807
UPC #
841872094120
Country of Origin
United States

Dimensions

Overall Depth
20.4
Overall Width
20.5

Details

Mounting Type
Mount with pre-existing installations
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.