Zoro Homepage

Projector Mount, Univ (1St Gen, RPMAO

  • Mfr # RPMAO

  • Zoro # G5331768


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Height
2.7"
Color
Black
Width
6.5"
Depth
5.5"
Product Type
Ceiling Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMAO
Zoro #
G5331768
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.7"
Width
6.5"
Depth
5.5"

Details

Color
Black
Product Type
Ceiling Mount
Maximum Load Capacity
50 lb
Device Supported
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.