Zoro Homepage

Projector Mount, Univ (1St Gen, RPMAOW

  • Mfr # RPMAOW

  • Zoro # G5138227


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Height
2.7"
Color
White
Features
Pitch Adjustment, Cable Management, Quick Release Mechanism, Yaw Adjustment, Adjustable Angle, Roll Adjustment, Locking Mechanism
Depth
5.5"
Width
6.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMAOW
Zoro #
G5138227
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.7"
Depth
5.5"
Width
6.5"

Details

Color
White
Features
Pitch Adjustment, Cable Management, Quick Release Mechanism, Yaw Adjustment, Adjustable Angle, Roll Adjustment, Locking Mechanism
Product Type
Mounting Adapter
Certifications & Standards
TÜV Certified
Maximum Load Capacity
50 lb
Product Line
RPA Elite
Device Supported
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.