
Projector Mount, Univ (1St Gen, RPMBO
Mfr # RPMBO
Zoro # G5142533
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Product Series
RPMx
Width
6.50 in
Maximum Load Capacity
50 lb
Product Type
Mounting Adapter
Product Line
RPA Elite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMBO
Zoro #
G5142533
UPC #
841872143125
Country of Origin
China
Dimensions
Width
6.50 in
Height
2.70 in
Depth
5.50 in
Details
Product Series
RPMx
Maximum Load Capacity
50 lb
Product Type
Mounting Adapter
Product Line
RPA Elite
Features
Cable Management, Roll Adjustment, Quick Connect, Pitch Adjustment, Quick Disconnect, Locking Mechanism, Yaw Adjustment, Quick Release Mechanism, Adjustable
Color
Black
Certifications & Standards
ULTÜV
Device Supported
Projector
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.