Zoro Homepage

Projector Mount, Univ (1St Gen, RPMBOW

  • Mfr # RPMBOW

  • Zoro # G5136285


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Maximum Load Capacity
50 lb
Height
2.70 in
Features
Cable Management, Locking Mechanism, Quick Release Mechanism, Roll Adjustment, Pitch Adjustment, Adjustable Angle, Yaw Adjustment
Product Line
RPA Elite
Width
6.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMBOW
Zoro #
G5136285
UPC #
841872143149
Country of Origin
China

Dimensions

Height
2.70 in
Width
6.50 in
Depth
5.50 in

Details

Maximum Load Capacity
50 lb
Features
Cable Management, Locking Mechanism, Quick Release Mechanism, Roll Adjustment, Pitch Adjustment, Adjustable Angle, Yaw Adjustment
Product Line
RPA Elite
Color
White
Product Type
Mounting Adapter
Device Supported
Projector
Certifications & Standards
TÜV Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.