
Projector Mount, Univ (1St Gen, RPMCOW
Mfr # RPMCOW
Zoro # G5138778
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Features
Roll Adjustment, Cable Management, Yaw Adjustment, Pitch Adjustment, Locking Mechanism, Quick Release Mechanism, Adjustable Angle
Color
White
Depth
5.50 in
Product Line
RPA Elite
Product Type
Mounting Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMCOW
Zoro #
G5138778
UPC #
841872143170
Country of Origin
China
Dimensions
Depth
5.50 in
Height
2.70 in
Width
6.50 in
Details
Features
Roll Adjustment, Cable Management, Yaw Adjustment, Pitch Adjustment, Locking Mechanism, Quick Release Mechanism, Adjustable Angle
Color
White
Product Line
RPA Elite
Product Type
Mounting Adapter
Device Supported
Projector
Certifications & Standards
TÜV Certified
Maximum Load Capacity
50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.