
Projector Security Cage
Mfr # PG2AW
Zoro # G6219745
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Material
Steel
Width
16 in
Series
PG
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PG2AW
Zoro #
G6219745
UPC #
841872074870
Country of Origin
United States
Dimensions
Height
7.5 in
Width
16 in
Depth
16 in
Details
Material
Steel
Series
PG
Color
White
Product Type
Projector Security Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.