
Projector Wall Mount 30-, WM230S
Mfr # WM230S
Zoro # G6220192
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Features
Recycled
Series
WM
Device Supported
Projector
Product Type
Mounting Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM230S
Zoro #
G6220192
UPC #
841872122946
Country of Origin
India
Details
Color
Silver
Features
Recycled
Series
WM
Device Supported
Projector
Product Type
Mounting Arm
Maximum Load Capacity
25 lb
Post-consumer-waste%
30%
Recycled
Yes
Package Contents
WM230 Short Throw Projector Dual Stud Wall ArmMounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.