Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Wall Mount, WM210S

  • Mfr # WM210S

  • Zoro # G6216988


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Series
WM
Features
Recycled
Product Type
Mounting Arm
Compatibility
Chief RPA, RPA Elite, RPA Mini and RPA Elite Mini Series projector mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM210S
Zoro #
G6216988
UPC #
841872122908
Country of Origin
China

Details

Color
Silver
Series
WM
Features
Recycled
Product Type
Mounting Arm
Compatibility
Chief RPA, RPA Elite, RPA Mini and RPA Elite Mini Series projector mount
Maximum Load Capacity
50 lb
Device Supported
Projector
Post-consumer-waste%
30%
Recycled
Yes
Package Contents
1 x Short Throw Wall Mount1 x Wall Bracket2 x Wall Bracket Top Cap2 x Wall Bracket Bottom Cap2 x 1/4-20 x 5/8" Hex Head Bolts10 x #8-32 x 1/2" Phillips Pan Machine Screws4 x 1/4-20 x 3/8" Phillips Pan Machine Screws4 x 1/4-20 x 1-1/2" Phillips Pan Machine Screws4 x #10-24 x 1-3/8" Phillips Pan Machine Screws4 x Concrete Anchor4 x 5/16 x 2-1/2" Hex Head Lag Screws6 x 5/16" Washers4 x 1/4-20 x 1-3/4" Phillips Pan Head Screws4 x 1/4-20 Anchor4 x 1/4" Washers1 x 3/16" Wrench4 x #10-24 x 3/8" Phillips Pan Machine Screws2 x 1/4-20 x 1/2" Button Head Security Screws4 x 1/4-20 x 3/4" Button Head Security Screws10 x #8-32 x 1/2" Security Screws1 x 5/32" Security Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.