Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Wall Mount, WM220S

  • Mfr # WM220S

  • Zoro # G6215782


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
Recycled
Product Type
Mounting Arm
Device Supported
Projector
Maximum Load Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM220S
Zoro #
G6215782
UPC #
841872122922
Country of Origin
India

Details

Color
Silver
Features
Recycled
Product Type
Mounting Arm
Device Supported
Projector
Maximum Load Capacity
50 lb
Recycled
Yes
Compatibility
Chief Projector Mount Series:RPARPA EliteRPA MiniRPA Elite Mini
Package Contents
WM220 Short Throw Projector Dual Stud Wall ArmMounting Hardware
Post-consumer-waste%
30%

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.