Zoro Homepage

Proxima Dp-9280, Eiki Lc-Xc1, RPA9280

  • Mfr # RPA9280

  • Zoro # G5185757


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
5.5"
Color
Black
Width
6.3"
Height
1.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA9280
Zoro #
G5185757
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
5.5"
Width
6.3"
Height
1.8"
Overall Depth
5.50
Overall Width
6.25

Details

Item
Proxima Dp-9280
Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
Cinema 13HD Projector, PROXIMA DP-9280 Projector, Boxlight MP-10t Projector, EIKI Projectors: LC-XC1, LC-VC1, SANYO Projectors: PLC-XP30, PLV-60
Mounting Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.