PSB Custom Interface Bracket for Large Flat Panel Displays
Mfr # PSB2542
Zoro # G5169176
product price: $116.99
/ea
Free Shipping & Returns
Key Features
For Use With
Large Flat Panel Displays
Series
PSB
Includes
PSB Custom Interface Bracket Kit Includes:2 x LCD Interface Side Bracket, 4 x Mounting Buttons-Tapped 10-24, 4 x (10-24 x 0.5") Button Head Cap Screws, 4 x (M6-1.0 x 20mm) Phillips Head Cap Screws, 4 x (.75 ID x 0.26 OD x.313) Round Nylon Spacer, 1 x 1/8" Allen Key
Product Type
Mounting Bracket
Compatibility
Large Flat Panel Displays
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSB2542
Zoro #
G5169176
UPC #
-
Country of Origin
Unknown
Details
Item
Mounting Bracket
For Use With
Large Flat Panel Displays
Series
PSB
Includes
PSB Custom Interface Bracket Kit Includes:2 x LCD Interface Side Bracket, 4 x Mounting Buttons-Tapped 10-24, 4 x (10-24 x 0.5") Button Head Cap Screws, 4 x (M6-1.0 x 20mm) Phillips Head Cap Screws, 4 x (.75 ID x 0.26 OD x.313) Round Nylon Spacer, 1 x 1/8" Allen Key
Product Type
Mounting Bracket
Compatibility
Large Flat Panel Displays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.