PSM Static Wall Mount
Mfr # PSM2301
Zoro # G5504013
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Color
Black
For Use With
Large Flat Panel Display
Load Capacity
175 lb
Material
Steel
Includes
PSM Static Wall Mount Includes: (1) (10-2(4) 0.5) Phillips Flat Head Screw(1) Latching Flag(1) Nylon Washer(8) (M(4) 25mm) Phillips Head Cap Screws(1) 10-24 Nylock Nut(8) Mounting Buttons-Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSM2301
Zoro #
G5504013
UPC #
-
Country of Origin
Unknown
Details
Item
Wall Mount
Color
Black
For Use With
Large Flat Panel Display
Load Capacity
175 lb
Material
Steel
Includes
PSM Static Wall Mount Includes: (1) (10-2(4) 0.5) Phillips Flat Head Screw(1) Latching Flag(1) Nylon Washer(8) (M(4) 25mm) Phillips Head Cap Screws(1) 10-24 Nylock Nut(8) Mounting Buttons-Yellow
Series
PSM
Standards
UL
Product Type
Wall Mount
Compatibility
Large Flat Panel Display
Device Supported
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.