Zoro Homepage

PSM Static Wall Mount

  • Mfr # PSM2395

  • Zoro # G6570034


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Large Flat Panel Display
Load Capacity
175 lb
Material
Steel
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSM2395
Zoro #
G6570034
UPC #
-
Country of Origin
Unknown

Details

Item
Wall Mount
Color
Black
For Use With
Large Flat Panel Display
Load Capacity
175 lb
Material
Steel
Standards
UL
Includes
PSM Static Wall Mount Includes: (4) Mounting Buttons - Black Nylon(4) (M(5) 35mm) Phillips Head Cap Screws(4) (.50 x 0.2(5) 1.375") Nylon Spacer(2) (.50 x 0.19(4) 0.375") Nylon Spacer(2) (M(5) 70mm) Phillips Head Cap Screws(2) (M(5) 90mm) Socket Head Cap Screws(1) Nylon Washer(1) Latching Flag(1) 10-24 Nylock Nut(1) (10-2(4) 0.5) Flat Head Undercut Screw(1) M4 Allen Key
Series
PSM
Product Type
Wall Mount
Compatibility
Large Flat Panel Display
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.