PSM Static Wall Mount
Mfr # PSM2533
Zoro # G6570865
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Color
Black
For Use With
Large Flat Panel Display
Load Capacity
175 lb
Material
Steel
Series
PSM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSM2533
Zoro #
G6570865
UPC #
-
Country of Origin
Unknown
Details
Item
Wall Mount
Color
Black
For Use With
Large Flat Panel Display
Load Capacity
175 lb
Material
Steel
Series
PSM
Includes
PSM Static Wall Mount Includes: (1) (10-2(4) 0.5) Phillips Flat Head Screw(1) Latching Flag(1) Nylon Washer(1) 10-24 Nylock Nut(6) (M(6) 25mm) Phillips Head Cap Screw(6) Mounting Buttons-Clear Zinc
Standards
UL
Product Type
Wall Mount
Compatibility
Large Flat Panel Display
Device Supported
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.