
Psm, Vesa 600 X 400, W/ Ppv Bo
Mfr # PSM2600
Zoro # G7157858
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Features
Quick Release Mechanism, Sturdy, Lockable
Compatibility
Flat Panel TV
Product Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSM2600
Zoro #
G7157858
UPC #
-
Country of Origin
Unknown
Dimensions
Maximum Screen Size Supported
65 in
Minimum Screen Size Supported
32 in
Details
Material
Steel
Color
Black
Features
Quick Release Mechanism, Sturdy, Lockable
Compatibility
Flat Panel TV
Product Type
Wall Mount
Product Series
PSM
VESA Mount Compatible
Yes
Device Supported
TV
Maximum Load Capacity
175 lb
Certifications & Standards
TUVUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.