PSM2081 STATIC WALL MOUNT LANDSCAPE
Mfr # PSM2081
Zoro # G6571845
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Color
Black
For Use With
Up to 63" Flat Panel Displays
Load Capacity
175 lb
Material
Steel
Series
PSM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSM2081
Zoro #
G6571845
UPC #
-
Country of Origin
Unknown
Dimensions
Max. Screen Size Supported
63 in
Maximum Screen Size Supported
63 in
Details
Item
Wall Mount
Color
Black
For Use With
Up to 63" Flat Panel Displays
Load Capacity
175 lb
Material
Steel
Series
PSM
Includes
PSM2081 Flat Panel Custom Fixed Wall Mount Includes:1 x Plasma Static Mount, 1 x (10-24 x 0.5) FH Undercut Screw, 1 x Latching Flag, 1 x Nylon Washer, 6 x (M8 x 25mm) Button Head Cap Screws, 1 x 10-24 Nylock Nut, 6 x Mounting Buttons - Black Zinc, 1 x M5 Hex Key
Standards
UL
Product Type
Wall Mount
Compatibility
Up to 63" Flat Panel Displays
Device Supported
Flat Panel Display
Maximum Load Capacity
175 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.