
Psm2430 400 X 300 M8
Mfr # PSM2430
Zoro # G7158007
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Product Type
Wall Mount
Maximum Screen Size Supported
65 in
Certifications & Standards
ULTUV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSM2430
Zoro #
G7158007
UPC #
-
Country of Origin
Unknown
Dimensions
Maximum Screen Size Supported
65 in
Details
Material
Steel
Color
Black
Product Type
Wall Mount
Certifications & Standards
ULTUV
Product Series
PSM
Device Supported
Flat Panel Display
Package Contents
PSM2430 Flat Panel Custom Fixed Wall Mount1 x Static Mount Bracket4 x Mounting Buttons4 x (M8 x 25mm) Button Head Cap Screws4 x (5/16 x 2-1/2") Hex Head Lag Screws4 x 5/16" Flat Washers1 x Flag Extender1 x (10-24 x 1/2") Flat Head Undercut Screw1 x 10-24 Nylock Nut1 x M5 Hex Key
Maximum Load Capacity
175 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.