PSMH ABOVE/BELOW CAMERA SHELF
Mfr # PSMA800
Zoro # G812101800
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
26 in
Width
4.50 in
For Use With
Vaddio Cameras: ConferenceSHOT FX, ConferenceSHOT 10, ConferenceSHOT AV, RoboSHOT 12 , RoboSHOT 30 Logitech Cameras: PTZ PRO, PTZ PRO2, CC3000e
Device Supported
Camera
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSMA800
Zoro #
G812101800
UPC #
-
Country of Origin
United States
Dimensions
Height
26 in
Width
4.50 in
Depth
9.50 in
Details
Item
Mounting Shelf
Color
Black
For Use With
Vaddio Cameras: ConferenceSHOT FX, ConferenceSHOT 10, ConferenceSHOT AV, RoboSHOT 12 , RoboSHOT 30 Logitech Cameras: PTZ PRO, PTZ PRO2, CC3000e
Device Supported
Camera
Compatibility
Vaddio Cameras:ConferenceSHOT FX, ConferenceSHOT 10, ConferenceSHOT AV, RoboSHOT 12 , RoboSHOT 30Logitech Cameras:PTZ PRO, PTZ PRO2, CC3000e
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.