
Pson, Powerlite
Mfr # RPMA168
Zoro # G7152224
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Standards
UL
Color
Black
Includes
RPMA168 Inverted Projector Ceiling Mount with Keyed Locking Includes: (4) 10-24 Thumb Nuts, (1) All-Points Security Kit, (4) Screw, Philips Pan Head, Machine, M(4) 8mm, (4) Washer, Flat, M4.
Compatibility
Projector
Device Supported
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMA168
Zoro #
G7152224
UPC #
841872095943
Country of Origin
United States
Details
Item
Ceiling Mount
Standards
UL
Color
Black
Includes
RPMA168 Inverted Projector Ceiling Mount with Keyed Locking Includes: (4) 10-24 Thumb Nuts, (1) All-Points Security Kit, (4) Screw, Philips Pan Head, Machine, M(4) 8mm, (4) Washer, Flat, M4.
Compatibility
Projector
Device Supported
Projector
Max. Load Capacity
50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.