
Pst Series Mount Black
Mfr # RPMA336
Zoro # G2238394
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Height
2.7"
Depth
5.5"
Width
6.5"
Features
Key Lock, Quick Disconnect, Yaw Adjustment, Roll Adjustment, Cable Management, Quick Release Mechanism, Quick Connect, Adjustable, Pitch Adjustment
Product Type
Mounting Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMA336
Zoro #
G2238394
UPC #
841872165240
Country of Origin
United States
Dimensions
Height
2.7"
Depth
5.5"
Width
6.5"
Details
Features
Key Lock, Quick Disconnect, Yaw Adjustment, Roll Adjustment, Cable Management, Quick Release Mechanism, Quick Connect, Adjustable, Pitch Adjustment
Product Type
Mounting Adapter
Color
Black
Maximum Load Capacity
50 lb
Product Series
RPMx
Device Supported
Projector
Product Line
RPA Elite
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.