PTO Hydraulic Gear Pump, 1 3/8 Dia 12 GPM, 6 Tooth Drive Shaft, 13 HP
Mfr # GP-PTO-A-5-6-S
Zoro # G9798512
product price:Â $668.99
/ea
Free Shipping & Returns
Key Features
Displacement (cc/rev)
5.7
Max. Pressure (PSI)
2500
Rotation
CCW
Min. HP
13 hp
Shaft Dia. (In.)
1-3/8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GP-PTO-A-5-6-S
Zoro #
G9798512
UPC #
-
Country of Origin
China
Dimensions
Shaft Dia. (In.)
1-3/8
Shaft Outer Diameter
1 3/8 in
Discharge Connection Size
SAE 12
Media Intake Connection Size
SAE 16
Details
Item
Hydraulic PTO Pump
Displacement (cc/rev)
5.7
Max. Pressure (PSI)
2500
Rotation
CCW
Min. HP
13 hp
RPM
540
Inlet Port (In.)
SAE #16
Shaft Type
1-3/8 in dia, 6-Teeth
Outlet Port (In.)
SAE 12
HP Required
13
GPM @ 2000 PSI
12
Displacement
5.7 cu in/rev
Motor Speed - Maximum
540 RPM
Operating Pressure - Maximum
2,500 psi
Displacement per Revolution
5.5 cu in/rev
Flow Rate - Maximum
7.4 gpm
Number of Shaft Teeth
6
Horsepower - Maximum
13 hp
Description
Hydraulic PTO Pump, Flow Rate - Maximum 7.4 gpm, Displacement per Revolution 5.5 cu in/rev, Operating Pressure - Maximum 2,500 psi, Motor Speed - Maximum 540 RPM, Media Intake Connection Size SAE 16, Discharge Connection Size SAE 12, Number of Shaft Teeth 6, Rotation CCW, Horsepower - Maximum 13 hp, Shaft Outer Diameter 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.