Zoro Homepage

Pwc Mount

  • Mfr # PWC2000

  • Zoro # G7158944


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Device Supported
Flat Panel Display
Maximum Screen Size Supported
63 in
Series
PWC
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWC2000
Zoro #
G7158944
UPC #
841872091136
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
63 in

Details

Item
Pwc Mount
Color
Black
Device Supported
Flat Panel Display
Series
PWC
Mounting Type
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.