Zoro Homepage

Pwr In-Wall

  • Mfr # PWRIW2000B

  • Zoro # G7159513


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Maximum Screen Size Supported
50 in
Compatibility
Up to 50" Flat Panel Screens
Product Name
PWRIW-2000B In-Wall Swing Arm
Additional Information
Extends over 25" for viewing from any angle
Device Supported
Flat Panel Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWRIW2000B
Zoro #
G7159513
UPC #
841872109206
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
50 in

Details

Compatibility
Up to 50" Flat Panel Screens
Product Name
PWRIW-2000B In-Wall Swing Arm
Additional Information
Extends over 25" for viewing from any angle
Device Supported
Flat Panel Display
Product Type
Mounting Arm
Product Series
PWRIW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.