
Quad Array Blk Grommet M
Mfr # KTG440B
Zoro # G7156932
product price: $516.99
/ea
Free Shipping & Returns
Key Features
Overall Width
22.7 in
Height
18 in
Color
Black
Series
KTG
Device Supported
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTG440B
Zoro #
G7156932
UPC #
841872098180
Country of Origin
United States
Dimensions
Overall Width
22.7 in
Height
18 in
Details
Item
Quad Array Blk Grommet M
Color
Black
Series
KTG
Device Supported
Flat Panel Display
Maximum Load Capacity
20 lb
Mounting Type
Grommet Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.